This product requires certification to purchase.

18-1/2 in. Undermount Rectangular Vitreous China Bathroom Sink in White

American Standard

Edgemere® 18-1/2 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0545000020
  • Item #7291988
  • Manufacturer Part #0545000.020
5 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 18-1/2 in. Undermount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A0545000020
  • Item #7291988
  • Manufacturer Part #0545000.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rectangle undermount sink with tapered interior bowl
  • Unglazed rim
  • Front overflow
  • Includes mounting kit and template
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-3/16 in
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
5-3/16 in
IAPMO Listed:
No
Length:
18-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
16-3/4 in x 14-3/8 in
Sink Depth:
5-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
791556098503
Width:
16-1/8 in