This product requires certification to purchase.

25 in. Rectangular Fireclay Pedestal Bathroom Sink in White

American Standard

Edgemere® 25 in. Rectangular Fireclay Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0445001020
  • Item #7292397
3.6 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 25 in. Rectangular Fireclay Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0445001020
  • Item #7292397
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lavatory only
  • Center hole only
  • Faucet/soap/accessory ledge with generous shelf area
  • Rear overflow
  • Includes mounting kit
  • Design coordinates with Edgemere® toilets
  • Right Height® for greater comfort during use
  • Fine fireclay construction
  • Bowl size: 17-1/8" x 12" x 5-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
0039.000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
No
Length:
25 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17-1/8 in x 12 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
19-1/2 in