This product requires certification to purchase.

17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

American Standard

Portsmouth® 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9181600S075
  • Item #7292400
  • Manufacturer Part #18SB.9181600S.075
3.1 out of 5 Customer Rating
Brand image
American Standard

Portsmouth® 17-13/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9181600S075
  • Item #7292400
  • Manufacturer Part #18SB.9181600S.075
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium 18-gauge stainless steel
  • Undermount installation for a custom look
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Equipped with Soundsecure™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bowl size: 15-7/8" x 13-7/8" x 9"
  • Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
  • Bottom grids for extra scratch protection are sold separately; 8448.181600.075
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
17-13/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15-13/16 in x 13-15/16 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
791556100879
Width:
15-15/16 in