This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Symmons Industries

Identity™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM673TB-STN-24
  • Item #7294451
  • Manufacturer Part #673TB-STN-24
5 out of 5 Customer Rating
Brand image
Symmons Industries

Identity™ 24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #SYM673TB-STN-24
  • Item #7294451
  • Manufacturer Part #673TB-STN-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 15 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Identity 24in towel bar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Identity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256440324
Width:
2-1/8 in