1 Robe Hook in Polished Chrome
Identity™ 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Case: 48 Pallet: 2016-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Identity robe hook
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Brand Model Compatibility:
- Identity
- CARB OTC LEED Compliant:
- No
- Collection:
- Identity™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-13/16 in
- Diameter:
- 1-13/16 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 1-13/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256440126
- Width:
- 2-1/4 in