Wall Mount Toilet Tissue Holder in Polished Chrome
Identity™ Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Case: 15 Pallet: 630-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- California Collection toilet paper holder
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Brand Model Compatibility:
- Identity
- CARB OTC LEED Compliant:
- No
- Collection:
- Identity™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-81/100 in
- Material:
- Stainless, Plastic, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-7/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256440355
- Width:
- 1-81/100 in