This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Symmons Industries

Identity™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SYM673TB-18
  • Item #7295339
  • Manufacturer Part #673TB-18
5 out of 5 Customer Rating
Brand image
Symmons Industries

Identity™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SYM673TB-18
  • Item #7295339
  • Manufacturer Part #673TB-18
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Identity 18" or 24" towel bar
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Identity™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-7/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256440140
Width:
2-1/8 in