This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Pfister

Tisbury™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHTB0C
  • Item #7295868
3.2 out of 5 Customer Rating
Brand image
Pfister

Tisbury™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHTB0C
  • Item #7295868
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 513
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • 1-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tisbury™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
2-15/32 in