Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™
Concetto Professional Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE SilkMove
- GROHE StarLight
- 20-1/16 In. Faucet height
- 7-7/8 In. Aerator height
- 9-1/4 In. Faucet reach
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- 360 Degree Swivel radius
- Magnetic docking
- Integrated temperature limiter
- GROHE QuickFix® Plus installation system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-1/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No