This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

GROHE

Essence Professional Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30295DC0
  • Item #7296672
3.6 out of 5 Customer Rating
Brand image
GROHE

Essence Professional Single Handle Pull Down Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G30295DC0
  • Item #7296672
3.6 out of 5 Customer Rating

X Points

Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight made to last surfaces ranging from precious matte to shiny like a diamond
  • GROHE SilkMove smoothest handling for effortless precision and ultimate comfort for a lifetime
  • Metal Dual Spray with Toggle Function Switches between regular water flow and spray without turning off the water
  • Comfort Height of the spout allows easy filling of large pots
  • Forward Rotating Lever allows ample range of motion to avoid backsplash
  • SpeedClean remove lime scale with a single wipe
  • SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
  • Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
  • Hygienic flexible hose with integrated spring adapts to any kitchen task
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essence Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
20-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9-7/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No