This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

Moen

Align™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0408BL
  • Item #7301702
  • Manufacturer Part #YB0408BL
5 out of 5 Customer Rating
Brand image
Moen

Align™ Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0408BL
  • Item #7301702
  • Manufacturer Part #YB0408BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-17/50 in
Height:
1-17/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-17/50 in
UPC:
034584026774
Width:
8-11/100 in