Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Adler™ Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Install with Posi-Temp®pressure balancing control valve to maintain water temperature control in the shower
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense®criteria to conserve water without sacrificing performance
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Adler™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Diverter
- UPC:
- 026508271698
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes