This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

ELATE SNGL CONTROL FAUCET 12 GPM
KOHLER Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
KOHLER

Elate® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K99491-4-CP
  • Item #7311685
  • Manufacturer Part #99491-4-CP
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

ELATE SNGL CONTROL FAUCET 12 GPM
KOHLER Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
KOHLER

Elate® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K99491-4-CP
  • Item #7311685
  • Manufacturer Part #99491-4-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-lever handle allows for both on/off activation and temperature control
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Leak free ceramic disc valve allows both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Includes metal pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.2 gpm
  • Red/blue indexing on handles
  • Flexible supplies for simplified installation
  • Low-flow aerator option available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Elate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-9/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-9/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-13/16 in
Spout Reach:
4-3/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
885612608307
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-13/16 in