Round Closed Front with Cover Toilet Seat in White
Brevia™ Quiet-Close™ Round Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Case: 6 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quiet-Close™ lid closes slowly and quietly without slamming
- Grip-tight rubber bumpers add stability and prevent shifting
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevia™ Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 16-5/8 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in