1.70 gpm High Impact Plastic Replacement Filter Cartridge 2-Pack for K-77685 Aquifer Water Filtration System
Aquifer® 1.70 gpm High Impact Plastic Replacement Filter Cartridge 2-Pack for K-77685 Aquifer Water Filtration System
Package Quantity Info:
Each: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with the aquifer water filtration system (Kohler® K-77685 or Kohler® K-77686)
- Eco-friendly coconut shell based carbon filter
- Reduces chlorine taste, odor, chloramine, particulate class I, lead, asbestos, cyst, mercury, turbidity and select pharmaceuticals see performance data sheet for individual contaminants and reduction performance
- Filter head automatically turns off the water supply when cartridge is removed
- Flow rate: 1.70 gpm at 60 psi
- Postage-paid recycling program for used cartridges to reduce solid waste to landfills
- High-impact plastic construction.
Specifications
- ANSI:
- ANSI 42, ANSI 53, ANSI 401
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Replacement
- Collection:
- Aquifer®
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Lead, Asbestos, Cysts, Mercury, Turbidity
- Filtering Material:
- No
- Fits Model:
- K-77685
- Flow Rate:
- 1.70 gpm
- Height:
- 10 in
- Length:
- 3 in
- Material:
- Plastic
- NSF:
- NSF 42, NSF 53, NSF 401, NSF P473
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- UPC:
- 885612607836