2 Robe Hook in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHMA555001BN
Belfield™ 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 768-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Mounting system simplifies installation
- Metal mounting post for extra security
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-19/25 in
- Diameter:
- 1-17/50 in
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-27/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 034584027061
- Width:
- 3-1/4 in