This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Moen

Belfield™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB6408CH
  • Item #7339994
  • Manufacturer Part #YB6408CH
5 out of 5 Customer Rating
Brand image
Moen

Belfield™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB6408CH
  • Item #7339994
  • Manufacturer Part #YB6408CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Pivoting paper holder
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-37/50 in
Hardware Included:
Yes
Height:
3-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
4-37/50 in
UPC:
034584027108
Width:
6-1/4 in