52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel
Concept™ II 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concept II Brushed Nickel Ceiling Fan with LED Light
- 3-Blades 52"
- 14 Degree Blade Pitch
- Flush mount
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5491
- Full Function Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.523
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5491 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Concept™ II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1363
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411055577
- Watts:
- 62.46 W