This product requires certification to purchase.

Dual Function Showerhead in Polished Chrome

Hansgrohe

Croma Select S Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04388000
  • Item #7344345
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04388000
  • Item #7344345
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 147 no-clog spray channels
  • Spray modes: Rain, IntenseRain
  • Flow: 1.8 gpm
  • Select button for comfortable alternation of spray modes
  • Fully-finished matching spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma Select S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-19/50 in
Diameter:
7-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/8 in
IAPMO Listed:
Yes
Length:
7-19/50 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Dual
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
7-3/8 in