This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

AXOR

Starck Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #AX04486000
  • Item #7344352
  • Manufacturer Part #04486000
4.5 out of 5 Customer Rating
Brand image
AXOR

Starck Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #AX04486000
  • Item #7344352
  • Manufacturer Part #04486000
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 134 no-clog spray channels
  • Spray modes: Full, IntenseRain
  • Flow: 1.8 gpm
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-27/100 in
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
No
Length:
6-1/2 in
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Full, Rain
WaterSense Labeled:
Yes