1.1 gpf Toilet Tank in White
H2Optimum™ 1.1 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated finish trip lever is supplied
- Covered under 5 years limited warranty
- Two color matched bolt caps
- Chrome plated trip lever
- 5 years warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- H2Optimum™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 17-14/25 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 14-15/16 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15 in