39-9/16 in. Shower Rail with Hose in StarLight® Chrome
Euphoria® 39-9/16 in. Shower Rail with Hose in StarLight® Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exposed shower system with thermostat
- Showerhead and hand shower sold separately
- Safe Stop temperature control eliminates scalding
- Adjustable hand shower holder glides easily along bar
- Twist-free 59” metal Roto Flex shower hose (1500mm)
- Hose features durable inner Water Guide for longer life
- 15 ¾” shower arm projection
- Minimum recommended pressure 15psi
- Features the following exclusive GROHE technologies:
- GROHE Aqua Dimmer diverter to easily switch between showerhead and hand shower; GROHE Turbos tat instantly delivers and maintains desired water temperature; GROHE Starlight finish for scratch and tarnish-resistant durability and beauty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 15-3/4 in
- Height:
- 44-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Slide Bar Height:
- 39-9/16 in
- Width:
- 11-15/17 in