This product requires certification to purchase.

Three Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29137EN0
  • Item #7346872
4.4 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Three Handle Thermostatic Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29137EN0
  • Item #7346872
4.4 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Final installation set for:
  • Required rough-in-set sold separately (GROHE Rapido SmartBox 35 601 000)
  • GROHE StarLight chrome finish
  • GROHE TurboStat Compact cartridge with wax thermoelement
  • GROHE SafeStop safety button at 100°F/38°C
  • Metal wall escutcheon with GROHE QuickFix (covered escutcheon and shaft sealing, covered fixing), 6° angle adjustable
  • 3/8" (10mm) thin profile escutcheon
  • SmartControl push for ON-OFF, turn for volume adjustment from EcoJoy to Full Flow
  • Includes various icons to customize push buttons
  • Built-in check valve with dirt strainer; Multiple outlets can be run simultaneously; Maximum flow performance combined: 7.7gpm (29L/min) @ 43.5 psi (3 bar);Optional flow reducer for CALGreen compliance included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.7 gpm
Handle Included:
Yes
Handle Type:
Push Button
Height:
6-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Shower Arm Reach:
1-11/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in