Center-to-Center Steel Cabinet Pull Handle in Bronze and Copper
Center-to-Center Steel Cabinet Pull Handle in Bronze and Copper
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liberty 3” pull bar
- Use as a cabinet pull
- Durable steel construction
- Contemporary finish for modern style
- Includes two 8/32" x 1" and two 8/32" x 1-5/8" cross slotted machine screws
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Copper
- Hardware Type:
- Drawer Pull
- Length:
- 5-3/8 in
- Material:
- Steel
- Style:
- Classic
- UPC:
- 885785319307