60 in. 3-Blade Indoor Ceiling Fan with LED Light in Antique Bronze
Gaze 60 in. 3-Blade Indoor Ceiling Fan with LED Light in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-blade 60" Gaze ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
- Gaze ceiling fan features reversible Walnut/Cherry blades with a Antique Bronze finish
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- The light kit contains a white opal shatterproof shade and is comprised of a 18W dimmable 3000K LED module, offering 1400 lumens, 90+ CRI
- High Speed Energy Information: Airflow- 5902 cfm, Energy consumption- 75 watts (excluding lights), Airflow efficiency- 79 cfm/watt
- Gaze features triple capacitor speed control, manual reverse control
- Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
- Oversized, texture die cast hanger ball reduces noise and wobble vibrations
- Ideal in a room size that is larger than 400-square feet
- A 3/4" x 6" down rod is included. Longer accessory down rods can be ordered separately; A remote with batteries is included - and controls full range dimming and fan speed capabilities; Limited Lifetime Warranty
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5902 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Gaze
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Depth:
- 60 in
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 13-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Urban Industrial
- Lumens:
- 1400
- Lumens per Watt:
- 77.8
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 153
- UL Listed:
- Yes
- UPC:
- 785247214846
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 60 in