This product requires certification to purchase.

100W 2-Light Medium E-26 Bath Light in Black

Progress Lighting

Replay 100W 2-Light Medium E-26 Bath Light in Black

  • Fast #
  • Part #PP215831
  • Item #7359380
  • Manufacturer Part #P2158-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

Replay 100W 2-Light Medium E-26 Bath Light in Black

  • Fast #
  • Part #PP215831
  • Item #7359380
  • Manufacturer Part #P2158-31
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfect for modern and transitional style settings
  • Classic textured black finish
  • Elegant etched glass shades
  • Mount the light fixture facing up or down
  • Use 2 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 13-inch width by 7.875-inch height by 6-inch (extends from wall)
  • Certifications: cULus Damp Location Listed
  • Pairs with the Alexa, Tobin, and Markor collections by Progress Lighting
  • 1-year Limited Warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Replay
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7-7/8 in
Installation Type:
Wall Mount
Length:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Modern
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247212880
Volts:
120V
Watts:
100 W
Width:
13 in