25 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Vault™ 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 27"
- Medium single bowl
- Depth: 6"
- No faucet holes
- Rear drain increases workspace in the sink and storage space underneath
- SilentShield® sound-absorption technology offers quieter performance
- Countertop thickness cannot be greater than 1" for ADA compliance
- Includes installation hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 16-9/16 in x 6 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 22 in