6 in. Ceiling Mount Shower Arm and Flange in Matte Black
6 in. Ceiling Mount Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2-inch NPT connection.
- For use with overhead rain heads.
- 1/2" NPT connection.
- 6'' (152 mm) shower arm.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 6-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in