This product requires certification to purchase.

23 in. 180W 3-Light Medium E-26 LED Vanity Fixture with Clear Glass in Aged Kinston Bronze with Brushed Brass

Minka Lavery

Ainsley Court 23 in. 180W 3-Light Medium E-26 LED Vanity Fixture with Clear Glass in Aged Kinston Bronze with Brushed Brass

  • Fast #
  • Part #M3043560
  • Item #7367037
  • Manufacturer Part #3043-560
4 out of 5 Customer Rating
Brand image
Minka Lavery

Ainsley Court 23 in. 180W 3-Light Medium E-26 LED Vanity Fixture with Clear Glass in Aged Kinston Bronze with Brushed Brass

  • Fast #
  • Part #M3043560
  • Item #7367037
  • Manufacturer Part #3043-560
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Kinston Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Aged Kinston Bronze
  • CLEAR
  • Requires three 60W medium base bulbs
  • Dimensions: 23" W x 9-1/4" H x 5-1/4" D
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ainsley Court
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Kinston Bronze
Depth:
5-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396101705
Volts:
120V
Watts:
60 W
Width:
23 in