Two Handle Roman Tub Faucet in Bronze (Trim Only)
Contempra™ Two Handle Roman Tub Faucet in Bronze (Trim Only)
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High arc spout for added clearance and reach
- All metal construction for durability
- Does not include valve body
- Does not include hub and handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Contempra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Center Size:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-15/16 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/32 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/16 in
- UPC:
- 038877630266
- WaterSense Labeled:
- No