2 Robe Hook in Brushed Gold
Contempra™ 2 Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Case: 196-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Two-hole installation
- Tested to 30 lbs for 30 minutes
- Premium metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- UPC:
- 038877632932