Single Handle Pull Down Kitchen Faucet in Polished Chrome
Stellen™ Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Includes decorative deck-plate
- High arc spout for added clearance and reach
- Pull-Down spray-head, select from 3 water settings conveniently in the palm of your hand
- Advanced spray head docking system ensures a secure, tight connection to the faucet spout
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Stellen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery, Plug-in
- Side Spray:
- No
- Spout Height:
- 8-7/16 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No