This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

Pfister

Avalon™ Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG897CBY
  • Item #7373551
  • Manufacturer Part #LG89-7CBY
4.8 out of 5 Customer Rating
Brand image
Pfister

Avalon™ Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PLG897CBY
  • Item #7373551
  • Manufacturer Part #LG89-7CBY
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Avalon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
UPC:
038877632475