This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

American Standard

Spectra+ Fixed™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #A9038074295
  • Item #7378876
  • Manufacturer Part #9038074.295
4.3 out of 5 Customer Rating
Brand image
American Standard

Spectra+ Fixed™ Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #A9038074295
  • Item #7378876
  • Manufacturer Part #9038074.295
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 225
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beautiful finishes that are scratch and tarnish resistant
  • Includes four separate spray functions
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Jet provides targeted water coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • Pressure compensating flow device provides consistent flow over a wide pressure range
  • 2.5 gpm flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra+ Fixed™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/16 in
Diameter:
7-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Height:
3-3/16 in
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Massage
UL Listed:
No
UPC:
012611600036
WaterSense Labeled:
Yes
Width:
7-19/100 in