50-80-110 CFM Ceiling Mount Precision Spot Ventilation Fan with Smartflow™ ECM Motor, Humidity Sensor, & Motion Sensor in White - 0.9 Sones - Energy Star Rated
WhisperSense® DC™ 50-80-110 CFM Ceiling Mount Precision Spot Ventilation Fan with Smartflow™ ECM Motor, Humidity Sensor, & Motion Sensor in White - 0.9 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Precision spot ventilation fans ideal for use in the bathroom, laundry room, mud room, basement or garage
- Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
- Pick-A-Flow® speed selector (50, 80, 110 cfm) combined with SmartFlow™ technology simplifies the selection process and ensures optimum performance to meet code and reduce callbacks
- Dual sensor technology (motion and moisture) provides built-in redundancy for the ultimate in automatic moisture and odor control
- Flex-Z Fast® bracket provides flexible, fast and trouble-free installation, even from below the ceiling
-
Green
Specifications
- AMP:
- 0.26
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- WhisperSense® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in;6 in
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Included:
- Humidity Sensor, Motion Sensor
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 10-1/4 in
- Light Bulb Type:
- LED
- Lights Included:
- No
- Material:
- Aluminum, Magnesium, Zinc
- RPM:
- 1268
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 16.1 W
- Width:
- 10-1/4 in