110-130-150 CFM Ceiling Mount Bathroom Exhaust Fan with Smartflow™ ECM Motor & LED Light in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated
WhisperCeiling® DC™ 110-130-150 CFM Ceiling Mount Bathroom Exhaust Fan with Smartflow™ ECM Motor & LED Light in White - Fan Only - 0.3-0.7 Sones - Energy Star Rated
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Revolutionary ECM motor with SmartFlow™ technology for optimum cfm output
- Pick-A-Flow® speed selector - one fan, you choose the cfm (110, 130, 150 cfm models)
- Flex-Z fast bracket provides flexible, fast & trouble-free installation, even from below the ceiling
- Lighted models incorporate one long-life, 10W dimmable LED chip panel with - 1W LED night light for warm, energy efficient illumination
- Elegant grille design compliments the aesthetics of any bathroom
-
Green
Specifications
- AMP:
- 0.13, 0.17, 0.21, 0.30
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperCeiling® DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 7-3/8 in
- Included:
- LED Light
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminum, Magnesium, Zinc
- Sones:
- 0.3-0.7
- UL Listed:
- No
- UPC:
- 885170324961
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 13 in