23-5/8 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
Vero 23-5/8 in. Drop-in Rectangular Ceramic Bathroom Sink in White Alpine
Package Quantity Info:
Each: 1 Pallet: 21-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 23-63/100 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 12-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/2 in