Elongated Closed Front Toilet Seat with Cover in Biscuit
Stonewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This Stonewood toilet seat offers a versatile design that complements many bathroom styles
- Compatible with most elongated one- or two-piece toilets, the compression-molded wood seat provides a substantial look and feel
- Quiet-Close™ elongated seat allows seat to close quietly
- Color-matched plastic hinges
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
- Toilet seats are not returnable to Kohler Co. If opened or outside of original packaging
- 5-1/2 in seat mounting hole size
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stonewood® Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Length:
- 18-5/8 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 885612664655
- Width:
- 14-3/16 in