This product requires certification to purchase.

Aquashield Adjustable Tailpiece for Selectronic® in Polished Chrome

American Standard

Aquashield Adjustable Tailpiece for Selectronic® in Polished Chrome

  • Fast #
  • Part #AM9628340020AP
  • Item #7485652
  • Manufacturer Part #130611
4.4 out of 5 Customer Rating
Brand image
American Standard

Aquashield Adjustable Tailpiece for Selectronic® in Polished Chrome

  • Fast #
  • Part #AM9628340020AP
  • Item #7485652
  • Manufacturer Part #130611
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Chrome finish
  • Limited 1 Year Warranty
  • Durable construction
  • Reliable performance
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Brand Model Compatibility:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Aquashield Adjustable Tailpiece
UPC:
012611608490
WaterSense Labeled:
No