This product requires certification to purchase.

Single Handle Single Function Shower System in StarLight Chrome

GROHE

Retro-Fit™ Single Handle Single Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26123001
  • Item #7486031
5 out of 5 Customer Rating
Brand image
GROHE

Retro-Fit™ Single Handle Single Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26123001
  • Item #7486031
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE CoolTouch®
  • Wall mounted diverter shower system
  • 17 11?16" Optional fixed or swivel Rainshower™ shower arm
  • Switch between hand shower and shower head or dual function via built-in diverter
  • Adjustable height bar with gliding element
  • Supply elbow connection
  • 59" Metal shower hose (28 417)
  • Tempesta® 210 shower head, 1.75gpm (26 409)
  • Tempesta® 100 hand shower, 1.75gpm (26 047);GROHE Retro-Fit™ shower system (26 485);Available to be purchased separately; Wall spacer for upper bracket (26 030) and; shower system 6" height extension (26 464)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Retro-Fit™
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
21-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
30-1/4 in
IAPMO Listed:
Yes
Length:
21-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Slide Bar Height:
21-7/8 in
Spray Type:
Jet, Rain
Trim Only:
No
Width:
8-1/4 in