60W 9-Light Chandelier in Polished Nickel
Tilbury 60W 9-Light Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Tilbury by Minka Lavery is a traditional 9-light chandelier in polished nickel supplies ample lighting for your daily needs, while adding a layer of today's style to your home's decor.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 9-light, 60-Watt candelabra base bulbs
- Compatible with standard wall dimmer
- Lantern-style design with unique, open frame creates an eye-catching centerpiece
Specifications
- Collection:
- Tilbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 30-13/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 30-13/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 8640
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 30.13 in W x 33-1/2 in H 30.13 in L
- UL Listed:
- No
- UPC:
- 747396097152
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30-13/100 in