This product requires certification to purchase.

60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

Minka Lavery

Studio® 5 60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #M3075613
  • Item #7489273
  • Manufacturer Part #3075-613
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

Studio® 5 60W 5-Light Medium E-26 Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #M3075613
  • Item #7489273
  • Manufacturer Part #3075-613
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished Nickel
  • CLEAR GLASS
  • Requires five 60W medium base bulb
  • Dimensions: 25-1/5" W x 22" H
  • Requires Certification

Specifications

Collection:
Studio® 5
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
22 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
E26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel, Glass
Number of Lights:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101538
Watts:
60 W
Width:
25-1/2 in