60W 4-Light Pendant in Polished Nickel
Tilbury 60W 4-Light Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Tilbury 4-Light hall-foyer pendant in polished nickel by Minka Lavery provides abundant light to your home, while adding style and interest.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 4-light, 60-Watt candelabra base bulbs
- Compatible with standard wall dimmer
- Lantern-style design with unique, open frame creates an eye-catching centerpiece
Specifications
- ADA Compliant:
- No
- Collection:
- Tilbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 19 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Minimum Height:
- 24-1/4 in
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396097138
- Watts:
- 60 W
- Width:
- 19 in