This product requires certification to purchase.

100W 1-Light Medium Vanity Fixture in Painted Bronze with Natural Brushed Brass

Minka Lavery

Studio 5 100W 1-Light Medium Vanity Fixture in Painted Bronze with Natural Brushed Brass

  • Fast #
  • Part #M3071416
  • Item #7489442
  • Manufacturer Part #3071-416
5 out of 5 Customer Rating
Brand image
Minka Lavery

Studio 5 100W 1-Light Medium Vanity Fixture in Painted Bronze with Natural Brushed Brass

  • Fast #
  • Part #M3071416
  • Item #7489442
  • Manufacturer Part #3071-416
5 out of 5 Customer Rating

X Points

Color Finish Name: Painted Bronze, Natural Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
  • Durable steel construction is built to last and offers a clean, polished fixture
  • Uses 1-Watt to 100-Watt medium base bulb (not included)
  • Compatible with standard wall dimmer
  • Clear glass with removable interior etched white glass creates a stunning look when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Studio 5
Color Finish Category:
Bronze Tones
Color Finish Name:
Painted Bronze, Natural Brushed Brass
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9-3/4 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101484
Volts:
120V
Watts:
100 W
Width:
6 in