59 in. Hand Shower Hose in Polished Nickel
59 in. Hand Shower Hose in Polished Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 660-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in two lengths - Required for use with any hand-held personal shower
- Compatible with all personal showers
- Limited Lifetime Warranty - Function & Finish
- Not recommended to be use as an extension hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 60 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- American Standard
- Fits Model:
- 1660.772.002
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-27953/50000 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 60 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 012611606922
- WaterSense Labeled:
- No
- Width:
- 1/2 in