This product requires certification to purchase.

2 Robe Hook in Polished Chrome

American Standard

Studio S® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #A7105210002
  • Item #7492077
  • Manufacturer Part #7105210.002
3.3 out of 5 Customer Rating
Brand image
American Standard

Studio S® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #A7105210002
  • Item #7492077
  • Manufacturer Part #7105210.002
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Studio S bath faucet collection
  • Metal Construction for durability and long life
  • Concealed Mount with no exposed screws
  • Easy to install
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Diameter:
2 in
Height:
4-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-9/10 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
2-15/16 in
UPC:
012611597459
Width:
2 in