30-1/8 in. Shower Rail in Brushed Nickel
Universal 30-1/8 in. Shower Rail in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable shower holder
- Adjustable bracket for personal showers
- Slide bars for hands free showering
- Adjustable setting for any height
- Available in four different finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 30-13/100 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30-1/8 in
- UPC:
- 012611607059
- Width:
- 4-7/8 in