Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Studio S® Concealed Mount and Wall Mount Toilet Tissue Holder in Satin Nickel - PVD
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Concealed Mount with no exposed screws
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 4-1/16 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Mount
- Length:
- 6-3/8 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 4-1/16 in
- UPC:
- 012611597404
- Width:
- 7-3/8 in