This product requires certification to purchase.

Tub Spout in PVD Brushed Nickel

American Standard

Studio S® Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #A8888318295
  • Item #7492303
  • Manufacturer Part #8888318.295
4.5 out of 5 Customer Rating
Brand image
American Standard

Studio S® Tub Spout in PVD Brushed Nickel

  • Fast #
  • Part #A8888318295
  • Item #7492303
  • Manufacturer Part #8888318.295
4.5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Metal Construction
  • For 1/2" (13 mm) copper pipe
  • 6" length to center of spout outlet
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
1/2 in Copper Pipe
CSA Certified:
CSA B125.1
Collection:
Studio S®
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Depth:
6-5/8 in
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
6-5/8 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
Yes
Spout Reach:
6-1/8 in
Tub Spout Reach:
6-1/8 in
Tub Spout Type:
Diverter
UPC:
012611597664
Width:
2-3/4 in