Elongated Closed Front Toilet Seat in Linen
Traditional Elongated Closed Front Toilet Seat in Linen
Package Quantity Info:
Each: 1 Case: 5 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Slow-close seat and lid for user convenience
- Ever-Tite Stabilizing Hinge to prevent the seat from shifting side to side
- Two Button-push Removable Seat for easier cleaning of the seat & bowl – No Tools Required
- Universal Bowl Fit with Top & Bottom Mounting Hardware Included
- Durable Seats Made From Polypropylene Plastic
- Fits most conventional elongated toilets
- Top and bottom mounting hardware included
- Made from Polypropylene Plastic
- Easy Close, Easy Lift, Easy Clean
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 18-9/16 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 18-9/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Features:
- Quick-Release, Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 791556105355
- Width:
- 14-1/8 in